This product may not be available in all locations.
![C-h Ecl03c1a4a Starter C-h Ecl03c1a4a Starter](https://rexel-cdn.com/products/cutecl03c1a4a.jpg?i=4CDD0FF6-0012-4F8C-BC9D-06E1B8E935F1&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 4-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor
Overview
Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 4-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor
Also known as: 782114152638, ECL03C1A4A
Specifications
Volts AC Control: | 110/120 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Poles: | 4 |
Volts AC: | 600 |
Size: | 45 mm |
Volts AC Control: | 110/120 |
IP/NEMA Rating: | NEMA 1 |
Poles: | 4 |
Size: | 45 mm |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)