![Decora Dimmer, 800W, Magnetic, Diva, White Decora Dimmer, 800W, Magnetic, Diva, White](https://rexel-cdn.com/products/lutdvlv103pwh.jpg?i=C56B594D-F0BE-463C-B740-6C9B98D6489C&f=420)
Decora Dimmer, 800W, Magnetic, Diva, White
Item #:
102783
Cat #:
DVLV-103P-WH
UPC:
027557687898
Sign In or Register to view pricing and more.
Diva Decora Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, White
Overview
Diva Decora Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, White
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/1000VA (800W) in white
Also known as: 027557687898, DVLV-103P-WH
Specifications
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 800 |
Color: | White |
Family / Style: | Diva |
Volts AC: | 120 |
Wattage: | 800 |
Family / Style: | Diva |
Mounting: | Surface |
Color: | White |
Customer Reviews
No reviews for this product
(0)