PETROLUX LED FIXTURE 15000L 5K 120-277V TYPE 5

Item #: 1027591

Cat #: PLED215L5KASUNNAGL5P3USGR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED FIXTURE 15000L 5K 120-277V TYPE 5

Overview

PETROLUX LED FIXTURE 15000L 5K 120-277V TYPE 5
Also known as: PLED215L5KASUNNAGL5P3USGR

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 15000
Wattage: 165
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 165
Light Technology: LED
Lumens: 15000
Mounting: Universal
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)