Selector Switch, 3 Position, Illuminated, Clear, Plastic, 22.5mm

Item #: 102757

Cat #: 800FP-LSL37PQ3WQ11

UPC: 781180979187

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Spring Return from Left, Illuminated, Clear Knob, Integrated White LED, 24 Volt AC/DC, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Block

Overview

Selector Switch, 3 Position, Spring Return from Left, Illuminated, Clear Knob, Integrated White LED, 24 Volt AC/DC, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Block
Also known as: 781180979187, 800FP-LSL37PQ3WQ11

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Clear
Volts DC: 24
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Illuminated, 3 Position, Selector Switch
Volts AC: 24
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Volts DC: 24
Size: 22.5 mm
Material: Plastic
Volts AC: 24
Color: Clear
Amps: 10
Family / Style: 800F
Type: Illuminated, 3 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)