2' 8.5W T8 LED Lamp, 30K

Item #: 1027533

Cat #: LED8T8/L24/FG/830/SUB/G6

UPC: 046135750649

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 8.5 Watt, 120 Volt, T8, Frosted Glass, 82 CRI, 1100 Lumens, 3000K, 50000 Average Life Hours, Standard Case Qty: 10

Overview

SubstiTUBE IPS LED Lamp, 8.5 Watt, 120 Volt, T8, Frosted Glass, 82 CRI, 1100 Lumens, 3000K, 50000 Average Life Hours, Standard Case Qty: 10
Also known as: 046135750649, LED8T8/L24/FG/830/SUB/G6

Specifications

Family / Style: SubstiTUBE
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: T8 (Tubular)
Lumens: 1100
Material: Glass
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1100
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)