Male, Nylon-Insulated, WR: 16 - 14, Mates with 0.25-in wide male and female tab

Item #: 102747

Cat #: MNG14-250DMIX

UPC: 051128587744

Sign In or Register to view pricing and more.
Documents & Guides
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide male and female tab, Color: Blue, 50/PK

Overview

Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide male and female tab, Color: Blue, 50/PK
3MÖ ScotchlokÖ Color-Coded Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. This terminal has a butted-seam barrel which is covered by a funnel-designed, seamless brass sleeve to guide the wire into position. The nylon-sleeve is abrasion-resistant, fully insulated and flared to allow a positive grip. Its stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587744, MNG14-250DMIX

Specifications

Gender: Male
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)