This product may not be available in all locations.
I/O Module, RSTi-EP, Digital Output, 8 Points, Positive Logic, 24VDC, 0.5A, 2 Wire
Item #:
1027429
Cat #:
EP-2218
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, PACSystems™, RSTi-EP, Digital Output, 8 Points, Positive Logic, 24 Volt DC, 0.5 Amp, 2 Wire
Overview
I/O Module, PACSystems™, RSTi-EP, Digital Output, 8 Points, Positive Logic, 24 Volt DC, 0.5 Amp, 2 Wire
The innovative RSTi-EP I/O is a powerful combination of clean layout, high density, and small footprint. It can accommodate up to 64 modules and 1024 I/O points per drop, while its 11.5 mm I/O slices maximize limited cabinet space. By adopting the most compact I/O system on the market, it’s possible to incorporate smaller cabinet sizes into user-friendly system designs. You can even eliminate external components by using optional potential distribution modules to provide easy connections to input power, output power, and functional earth.
Also known as: EP-2218
Specifications
Mounting: | Chassis |
Volts DC: | 24 |
Type: | I/O Module, Digital |
Amps: | 0.500 |
Mounting: | Chassis |
Type: | I/O Module, Digital |
Volts DC: | 24 |
Amps: | 0.500 |
Customer Reviews
No reviews for this product
(0)