![](https://img.youtube.com/vi/YMvqUyoETXk/0.jpg)
![BUSS FUSE BLOCK BUSS FUSE BLOCK](https://rexel-cdn.com/products/image.jpg?i=8266DD39-DE49-41F5-BF66-67291C65CEA4&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series G open fuse block, 480V, 35-60A, Box Lug/Retaining Clip, Three-pole, CR
Overview
Eaton Bussmann series G open fuse block, 480V, 35-60A, Box Lug/Retaining Clip, Three-pole, CR
Eaton’s Bussmann® series fuse blocks for us with Class G fuses. These Bussmann series fuse blocks are offered in phenolic and thermoplastic with options for DIN rail adapters as well as an inline holder option
Also known as: 051712736732, G30060-3CR
Specifications
Material: | Phenolic |
Poles: | 3 |
Volts AC: | 480 |
Mounting: | Surface |
Class: | G |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 100 kA |
Amps Range: | 35 - 60 |
Material: | Phenolic |
Volts AC: | 480 |
Class: | G |
Interrupt Rating AC: | 100 kA |
Poles: | 3 |
Mounting: | Surface |
Interrupt Rating DC: | 100 kA |
Amps Range: | 35 - 60 |
Customer Reviews
No reviews for this product
(0)