Power & Control Tray Cable, 12/3 Copper, 600V, Type TC/TC-ER

Item #: 1027387

Cat #: 202-31-3823

UPC:

Documents & Guides
Power & Control Tray Cable, 12/3 Copper, 600V, Type TC/TC-ER
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power & Control Tray Cable, 12/3 Copper, 600V, Type TC/TC-ER
Also known as: 202-31-3823

Specifications

Conductors: 3
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Conductors: 3
Jacket: PVC
Color: Black
Gauge: 12 AWG
Material: Copper

Customer Reviews

No reviews for this product
(0)