Tray Cable, TC-ER, 12/9 XHHW, 600V

Item #: 1027386

Cat #: 202-31-3609

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Power & Control Tray Cable, TC/TC-ER, 12 AWG, 9 Conductors, XHHW-2, Sunlight Resistant, For Direct Burial

Overview

Power & Control Tray Cable, TC/TC-ER, 12 AWG, 9 Conductors, XHHW-2, Sunlight Resistant, For Direct Burial
Also known as: 202-31-3609

Specifications

Gauge: 12
Material: Copper
Conductors: 9
Color: Black
Volts AC: 600
Gauge: 12
Conductors: 9
Volts AC: 600
Material: Copper
Color: Black

Customer Reviews

No reviews for this product
(0)