Selector Switch, 2-Position, Maintained, Black Knob, Contacts

Item #: 102735

Cat #: 800FP-SM22PQ11

UPC: 781180979248

Documents & Guides
Selector Switch, 2 Position, Maintained, Black Knob, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Blocks, 22.5 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 2 Position, Maintained, Black Knob, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Blocks, 22.5 mm
Also known as: 781180979248, 800FP-SM22PQ11

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Size: 22.5 mm
Type: Non-Illuminated, 2 Position, Maintained
Family / Style: 800F
Color: Black/White
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Amps: 10
Type: Non-Illuminated, 2 Position, Maintained
Color: Black/White

Customer Reviews

No reviews for this product
(0)