Connection Cable, Pre-Wired, for 1771 to 1756 Module, 0.5m, (1.64')

Item #: 1027334

Cat #: 1492-CONACAB005E8C

UPC: 889508139203

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Pre-Wired, for 1771-OFE1, -OFE2 to 1756-OF6VI, -OF6CI, Analog I/O Module, with Shield Ground, 0.5 meter, (1.64 Foot)

Overview

Connection Cable, Pre-Wired, for 1771-OFE1, -OFE2 to 1756-OF6VI, -OF6CI, Analog I/O Module, with Shield Ground, 0.5 meter, (1.64 Foot)
I/O Conversion Modules provide a fast and efficient method for converting 1771 PLC-5 I/O to 1756 ControlLogix I/O. The I/O conversion is accomplished without removing any field wires from the existing swing arm, virtually removing the risk of wiring errors. The existing swing arms fit directly onto the edge connector of the conversion modules. 
Also known as: 889508139203, 1492-CONACAB005E8C

Specifications

Type: Connection Cable
Family / Style: 1492
Color: Black
Length: 0.500 m
Type: Connection Cable
Color: Black
Family / Style: 1492
Length: 0.500 m

Customer Reviews

No reviews for this product
(0)