This product has been discontinued.
Retrofit Door Kit, 2x2, 35W, 120-277V, White
Item #: 1027253
Cat #: RDORKIT1A/035UNVD835/22A/WH
UPC: 046135742651
Sign In or Register to view pricing and more.
Documents & Guides
Retrofit Door Kit, 2x2, 35W, 120-277V, White, 10V Dimmable, 80+ CRI, Color Temperature: 3500K, Sylvania Part # 74265
Overview
Retrofit Door Kit, 2x2, 35W, 120-277V, White, 10V Dimmable, 80+ CRI, Color Temperature: 3500K, Sylvania Part # 74265
Also known as: 046135742651, RDORKIT1A/035UNVD835/22A/WH
Specifications
Wattage: | 35 |
Volts AC: | 120, 277 |
Type: | Retrofit Door Kit |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 35 |
Type: | Retrofit Door Kit |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Volts AC: | 120, 277 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)