25A,1000V, Solar Prot midget

Item #: 1027017

Cat #: SPF025

UPC: 079458175950

Documents & Guides
25 Amp, 100VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse
Sign In or Register to view pricing and more.

No associated products found.

Overview

25 Amp, 100VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse
The SPF Solar Protection Fuse series has been specifically designed for the protection of photovoltaic (PV) systems. This family of Midget style fuses (10x38 mm) can safely protect PV (photovoltaic) modules and conductors from reverse overcurrent conditions.
Also known as: 079458175950, SPF025

Specifications

Diameter: 0.406 in
Volts DC: 1000
Amps: 25
Mounting: Cartridge
Class: Midget
Length: 1.500 in
Standards: California Proposition 65
Interrupt Rating DC: 50 kA
Diameter: 0.406 in
Amps: 25
Class: Midget
Standards: California Proposition 65
Volts DC: 1000
Mounting: Cartridge
Length: 1.500 in
Interrupt Rating DC: 50 kA

Customer Reviews

No reviews for this product
(0)