![Slide Dimmer, Decora, 1000W, 3-Way, Diva, Brown Slide Dimmer, Decora, 1000W, 3-Way, Diva, Brown](https://rexel-cdn.com/products/lutdv103pbr.jpg?i=B39B83DC-FD50-4CC8-B7C7-53F5E3943598&f=420)
Slide Dimmer, Decora, 1000W, 3-Way, Diva, Brown
Item #:
102687
Cat #:
DV-103P-BR
UPC:
027557687973
Sign In or Register to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Brown
Overview
Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Brown
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/1000W in brown
Also known as: 027557687973, DV-103P-BR
Specifications
Color: | Brown |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 1000 |
Family / Style: | Diva |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Color: | Brown |
Mounting: | Surface |
Family / Style: | Diva |
Light Technology: | Halogen, Incandescent |
Volts AC: | 120 |
Wattage: | 1000 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)