Selector Switch, No Head, 30.5 mm, Heavy-Duty, 3-Position, Cam 3

Item #: 1026830

Cat #: 10250T4053

UPC: 782113227405

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, No Head, 30 mm, Heavy-Duty, Non-illuminated,3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Momentary, Key Removal, Cam 3

Overview

Selector Switch, No Head, 30 mm, Heavy-Duty, Non-illuminated,3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Momentary, Key Removal, Cam 3
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113227405, 10250T4053

Specifications

Type: 3 Position, Selector Switch
Size: 30.5 mm
Type: 3 Position, Selector Switch
Size: 30.5 mm

Customer Reviews

No reviews for this product
(0)