BOLT-ON BRANCH FEEDER AFCI 1P 20A 22KAIC

Item #: 1026789

Cat #: QBH1020AF-1

UPC: 786685571720

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BOLT-ON BRANCH FEEDER AFCI 1P 20A 22KAIC

Overview

BOLT-ON BRANCH FEEDER AFCI 1P 20A 22KAIC
Also known as: 786685571720, QBH1020AF-1

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)