PHUZION LED HIGH BAY 24000 LUMENS 4000

Item #: 1026713

Cat #: PHZ-24L-4K-70CRI-AS-P-L-M-PF-121-A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHUZION LED HIGH BAY 24000 LUMENS 4000K CCT 70CRI AUTO-SENSING PENDANT

Overview

PHUZION LED HIGH BAY 24000 LUMENS 4000K CCT 70CRI AUTO-SENSING PENDANT
Also known as: PHZ-24L-4K-70CRI-AS-P-L-M-PF-121-A

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Lumens: 24000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 24000
Color Rendering Index (CRI): 70
Light Technology: LED

Customer Reviews

No reviews for this product
(0)