
ALW XHHW4/0STRRED5000RL WIRE
Item #: 1026606
Cat #: XHHW4/0STRRED5000RL
UPC:
Documents & Guides
No Documents Available
ALW XHHW4/0STRRED5000RL WIRE XHHW-4/0-RED-STR-AL-5000R
Sign In or Register to view pricing and more.
Overview
ALW XHHW4/0STRRED5000RL WIRE XHHW-4/0-RED-STR-AL-5000R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW4/0STRRED5000RL
Specifications
Color: | Red |
Gauge: | 4/0 AWG |
Length: | 5000 ft |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Red |
Length: | 5000 ft |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Gauge: | 4/0 AWG |
Volts AC: | 600 |
Material: | Aluminum |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)