Side Mount Strip, 2-Lamp, 32 Watt, 48", 120-277V

Item #: 1026550

Cat #: APSM232AXMV

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Side Mount Strip, 2-Lamp, 32 Watt, 48 Inch, 120-277 Volt

Overview

Side Mount Strip, 2-Lamp, 32 Watt, 48 Inch, 120-277 Volt
Also known as: APSM232AXMV

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)