Wiring Trough, NEMA Type 12, Hinged Cover, 4" x 4" x 18", Gray

Item #: 10265

Cat #: F44T18HC

UPC: 783510165901

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, NEMA Type 12, Hinged Cover, 4" x 4" x 18", Steel, Gray

Overview

Wiring Trough, NEMA Type 12, Hinged Cover, 4" x 4" x 18", Steel, Gray
Hinged-Cover Wiring Trough, Type 12 is used for protecting wire and cable distribution, junctions and terminations in a variety of applications. This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.
Also known as: 783510165901, F44T18HC

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 18 in
IP/NEMA Rating: NEMA 12
Color: Gray
Height: 4 in
Length: 18 in
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)