Selector Switch, Illuminated, Red Knob, 3 Position, 130VAC, 1NO/NC

Item #: 1026366

Cat #: CR104PSL34R11S2

UPC: 783166287705

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Illuminated, Red Knob, 3 Position, Maintained, 130 Volt AC, Incandescent, 10 Amp, 600 Volt AC 1 Normally Open/1 Normally Closed Contacts, Cam Code 4

Overview

Selector Switch, Illuminated, Red Knob, 3 Position, Maintained, 130 Volt AC, Incandescent, 10 Amp, 600 Volt AC 1 Normally Open/1 Normally Closed Contacts, Cam Code 4
Also known as: 783166287705, CR104PSL34R11S2

Specifications

Mounting: Panel
Poles: 2
Color: Red
Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Illuminated, Selector Switch
Volts AC: 600/130
Mounting: Panel
Color: Red
Size: 30 mm
Type: Illuminated, Selector Switch
Poles: 2
Amps: 10
Family / Style: CR104
Volts AC: 600/130

Customer Reviews

No reviews for this product
(0)