This product may not be available in all locations.
Terminal Block, Tubular Screw, Pressure Plate, Blue, 10mm
Item #:
10262
Cat #:
1492-CAM1B
UPC:
662073887270
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Blue, 55 Amp, 600 Volt AC/DC, Tubular Screw, with Pressure Plate, 10 mm, 50 in a Package
Overview
Terminal Block, Blue, 55 Amp, 600 Volt AC/DC, Tubular Screw, with Pressure Plate, 10 mm, 50 in a Package
Also known as: 662073887270, 1492-CAM1B
Specifications
Type: | Terminal Block |
Amps: | 55 |
Color: | Blue |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 8 |
Type: | Terminal Block |
Color: | Blue |
Volts DC: | 600 |
Volts AC: | 600 |
Amps: | 55 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Allowable Gauge Range: | 22 - 8 |
Customer Reviews
No reviews for this product
(0)