LED Linear Fixture, 4', 6700 Lumen, 66 Watt, 100-277V, 5000K

Item #: 1026117

Cat #: LTM3C4H2W

UPC: 056020948822

Sign In or Register to view pricing and more.
Documents & Guides
LED Top Conduit Mounting Linear Fixture, 4 Foot, 6700 Lumen, 66 Watt, 100-277 Volt AC, 5000K, Diffused Polycarbonate Lens

Overview

LED Top Conduit Mounting Linear Fixture, 4 Foot, 6700 Lumen, 66 Watt, 100-277 Volt AC, 5000K, Diffused Polycarbonate Lens
Also known as: 056020948822, LTM3C4H2W

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft
Wattage: 66
Lumens: 6700
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 66
Type: Linear Fixture
Volts AC Range: 120 - 277
Length: 4 ft
Lumens: 6700
Light Technology: LED

Customer Reviews

No reviews for this product
(0)