Breaker, Molded Case, PowerPact P, I-Line, Micrologic 3.0, 1200A, 3P, 18kAIC, 600 VAC

Item #: 1026103

Cat #: PGA36120U31A

UPC: 785901550945

Sign In or Register to view pricing and more.
Circuit Breaker, Molded Case, PowerPact P, I-Line, Micrologic 3.0, 1200 Amp, 3-Pole, 18 kAIC, 600 Volt AC, Phase ABC

Overview

Circuit Breaker, Molded Case, PowerPact P, I-Line, Micrologic 3.0, 1200 Amp, 3-Pole, 18 kAIC, 600 Volt AC, Phase ABC
Today, new-generation PowerPact with Micrologic circuit breakers set the standards of tomorrow with direct access to energy management. Integrated metering enhances their impeccable protective functions. For the first time, Schneider Electric users can monitor energy from 15 A to 3000 A, offering new performance in a remarkably compact device.
Also known as: 785901550945, PGA36120U31A

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case
Amps: 1200
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 18 kA
Mounting: Panel
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 1200
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)