Ethernet Switch, Fully Managed, 8 Port, 18-49VDC, 90-264VAC, 90-300VDC

Item #: 1026082

Cat #: NT24K-AC1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Switch, Fully Managed, 8 Port, Multiple Modules, 18 - 49 Volt DC, Low Voltage Input, 90 - 264 Volt AC, 90 - 300 Volt DC, High Voltage Input, USB Configuration Port

Overview

Ethernet Switch, Fully Managed, 8 Port, Multiple Modules, 18 - 49 Volt DC, Low Voltage Input, 90 - 264 Volt AC, 90 - 300 Volt DC, High Voltage Input, USB Configuration Port
Also known as: NT24K-AC1

Specifications

Mounting: Rack
Type: Managed
Volts DC Range: 90 - 300, 18 - 49
Number of Ports: 8
Volts AC Range: 90 - 264
Mounting: Rack
Volts DC Range: 90 - 300, 18 - 49
Volts AC Range: 90 - 264
Type: Managed
Number of Ports: 8

Customer Reviews

No reviews for this product
(0)