6X6X4 ELJ NEMA 4/12 ENCLOSURE

Item #: 1026072

Cat #: SCE-606ELJ

UPC:

Sign In or Register to view pricing and more.
Documents & Guides

Overview

SAG SCE-606ELJ
Also known as: SCE-606ELJ

Specifications

Depth: 4 in
Height: 6 in
Width: 6 in
Material: Carbon Steel
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Depth: 4 in
Width: 6 in
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Height: 6 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)