4" Square STAB-IT® Box

Item #: 1026044

Cat #: 248HS

UPC: 050169501122

Sign In or Register to view pricing and more.
Documents & Guides
4 in. Square Box, Welded with (2) STAB-IT® Connectors on Top, 2-1/8 in. Deep, 600V, 8 in. #12 Solid Copper Pigtail, Cable Management Clips

Overview

4 in. Square Box, Welded with (2) STAB-IT® Connectors on Top, 2-1/8 in. Deep, 600V, 8 in. #12 Solid Copper Pigtail, Cable Management Clips
RACO® is a leading manufacturer of steel electrical boxes, covers, and commercial fittings. One of the oldest brands in the electrical industry, our name is synonymous with quality and innovation. One of our innovative features found on our steel boxes are TKO Knockouts. TKO Knockouts offer greater flexibility with combination 1/2 in. and 3/4 in. knockouts. This feature is UL Listed providing bonding without the use of bonding jumpers. 
Also known as: 050169501122, 248HS

Specifications

Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)