4" Square Box With Bracket and Pigtail, Welded, 2-1/8" Deep, Steel
Item #: 1026040
Cat #: 232MSCM
UPC: 050169922323
Sign In or Register to view pricing and more.
4 Inch Square Box With STAB-IT Connector, Welded, 2-1/8 Inch Deep, 12 AWG 8 Inch Pigtail, UBS, M Bracket, Cable Management Clip, Steel.
Overview
4 Inch Square Box With STAB-IT Connector, Welded, 2-1/8 Inch Deep, 12 AWG 8 Inch Pigtail, UBS, M Bracket, Cable Management Clip, Steel.
4 in. Square Box, Welded with STAB-IT Connector, 2-1/8 in. Deep, Raised Ground, 8 in. #12 Solid Copper Pigtail, UBS, M Bracket, Cable Management Clip.
Also known as: 050169922323, 232MSCM
Specifications
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Depth: | 2 1/8 in |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 2 1/8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)