Diva 3-Way, Low Voltage, Preset Dimmer, 600W, Ivory, Limited Quantities Available
Item #:
102603
Cat #:
DVLV-603P-IV
UPC:
027557688208
Sign In or Register to view pricing and more.
Sustainable
Made in USA
Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Ivory
Overview
Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Ivory
Also known as: 027557688208, DVLV-603P-IV
Specifications
Wattage: | 450 |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Ivory |
Family / Style: | Diva |
Wattage: | 450 |
Mounting: | Surface |
Family / Style: | Diva |
Volts AC: | 120 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)