ABB S204-C32 MCB 4P C 32A 480Y/277

Item #: 1025875

Cat #: S204-C32

UPC: 016779529246

Documents & Guides
Sign In or Register to view pricing and more.

No associated products found.

Overview

ABB S204C32
Also known as: 016779529246, S204-C32

Specifications

Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)