1 LT R30 Straight Cylinder Track Head, Black

Item #: 1025677
Cat #: TH203
UPC: 045923402036
Sign In or Register to view pricing and more.
Documents & Guides
1 Light - R30 - Track Head - Straight Cylinder - Black Finish

Overview

1 Light - R30 - Track Head - Straight Cylinder - Black Finish
SATCO|NUVO track lighting heads are available in a variety of styles, colors, and shapes. The TH203 is a straight cylinder design Finished in black, simple yet stylish and functional. Additional accessories are available to create your perfect track lighting system to suit your needs.
Also known as: 045923402036, TH203

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Black
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 75
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)