1 LT R30 Bullet Cylinder Track Head, Black

Item #: 1025676

Cat #: TH211

UPC: 045923402111

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - R30 - Track Head - Bullet Cylinder - Black Finish

Overview

1 Light - R30 - Track Head - Bullet Cylinder - Black Finish
Also known as: 045923402111, TH211

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Black
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 75
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)