I/O Module, 8 Point, Selectable, 24VDC, IO Link, M12, Dual-Port

Item #: 1025657

Cat #: 1732E-8IOLM12R

UPC: 889508157733

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, 1732 ArmorBlock EtherNet/IP, EtherNet/IP, Input / Output Module, 24 Volt DC, 8 Input/Output, I/O-Link Master M12, with Dual-Port Ethernet/IP, DC Micro (M12), Without CIP SYNC Input, With Diagnostics, Dual Port

Overview

I/O Module, 1732 ArmorBlock EtherNet/IP, EtherNet/IP, Input / Output Module, 24 Volt DC, 8 Input/Output, I/O-Link Master M12, with Dual-Port Ethernet/IP, DC Micro (M12), Without CIP SYNC Input, With Diagnostics, Dual Port
Our Bulletin 1732D and 1732E ArmorBlock® I/O modules provide low-cost, hardened, I/O suitable for on-machine use. You can mount these modules on a machine close to the sensors and actuators to provide shorter cable runs for automotive, material handling, and high-speed packaging applications. These modules are available for DeviceNet® and EtherNet/IP™ networks and are suitable for use in welding applications and end-of-arm robot applications.
Also known as: 889508157733, 1732E-8IOLM12R

Specifications

Type: Ethernet, I/O Module
Volts DC: 24
Family / Style: 1732
Type: Ethernet, I/O Module
Family / Style: 1732
Volts DC: 24

Customer Reviews

No reviews for this product
(0)