SATCO S9360 13.5W/LED/7 FLUSH

Item #: 1025605
Cat #: S9360
UPC:
Sign In or Register to view pricing and more.
SATCO S9360 13.5W/LED/7 FLUSH

Overview

SATCO S9360 13.5W/LED/7 FLUSH
Also known as: S9360

Specifications

Mounting: Flush
Diameter: 7 in
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 13.500
Color: White
Standards: California Proposition 65
Light Technology: LED
Mounting: Flush
Color Temperature: 5000 (Bright White)
Wattage: 13.500
Standards: California Proposition 65
Diameter: 7 in
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)