2-Lt. flush mount

Item #: 1025586

Cat #: P3925-15ET

UPC: 785247194971

Sign In or Register to view pricing and more.
Documents & Guides
PRO P3925-15ET 2-60W MED FLUS

Overview

PRO P3925-15ET 2-60W MED FLUS
Also known as: 785247194971, P3925-15ET

Specifications

Base: Medium Screw (E26)
Color: Polished Chrome
Wattage: 75
Volts AC: 120
Material: Steel
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 75
Material: Steel
Color: Polished Chrome
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)