Decora Wallplate, 5-Gang, Nylon, Lt. Almond

Item #: 102543

Cat #: 80423-NT

UPC: 078477278475

Documents & Guides
5-gang Standard Size, Nylon Wallplate, 5-decora. Light Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

5-gang Standard Size, Nylon Wallplate, 5-decora. Light Almond
Leviton 80423-NT5-Gang Decora/GFCI Device Decora Wallplate, Thermoset, Device Mount, Light Almond
Also known as: 078477278475, 80423-NT

Specifications

Color: Light Almond
Mounting: Device
Size: Standard
Type: GFCI, Decorator
Material: Thermoplastic, Nylon
Gangs: 5
Color: Light Almond
Size: Standard
Material: Thermoplastic, Nylon
Mounting: Device
Type: GFCI, Decorator
Gangs: 5

Customer Reviews

No reviews for this product
(0)