Motor Run Capacitor, 440V, 50uF

Item #: 1025395

Cat #: 45500H

UPC: 095247071869

Sign In or Register to view pricing and more.
Documents & Guides
Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 50uF

Overview

Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 50uF
These single capacitance oval, metal can capacitors are designed for continuous run.
Also known as: 095247071869, 45500H

Specifications

Volts AC: 440
Type: Capacitor, Motor Run
Microfarads: 50 uF
Volts AC: 440
Microfarads: 50 uF
Type: Capacitor, Motor Run

Customer Reviews

No reviews for this product
(0)