4' 12W T8 LED Lamp, 41K

Item #: 1025100

Cat #: LED12T8/L48/FG/841/SUB/G6

UPC: 046135795282

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, 12 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 4100K, Length: 48 Inch, Rated Life: 50000 Hours, Standard Case Qty: 10 Sylvania Part # 79528

Overview

SubstiTUBE LED Lamp, 12 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 4100K, Length: 48 Inch, Rated Life: 50000 Hours, Standard Case Qty: 10 Sylvania Part # 79528
Also known as: 046135795282, LED12T8/L48/FG/841/SUB/G6

Specifications

Color Temperature: 4100 (Cool White)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Wattage: 12
Volts AC: 120
Length: 4 ft, 48 in
Lumens: 1650
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1650
Base: Medium Bi-Pin (G13)
Family / Style: SubstiTUBE
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)