Slide Dimmer, 600W, 3-Way, Skylark, Almond

Item #: 102506
Cat #: S-603P-AL
UPC: 027557691390
Sign In or Register to view pricing and more.
Skylark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Color: Almond.

Overview

Skylark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Color: Almond.
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/600W in almond
Also known as: 027557691390, S-603P-AL

Specifications

Type: 3-Way, Slide, Preset
Wattage: 600
Volts AC: 120
Poles: 1
Color: Almond
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Preset
Volts AC: 120
Color: Almond
Dimmable: Yes
Wattage: 600
Poles: 1
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)