ROTATION LIMITER

Item #: 1024867

Cat #: S1MRL

UPC: 783510327910

Sign In or Register to view pricing and more.
Documents & Guides
HOF S1MRL ROTATION LIMITER

Overview

HOF S1MRL ROTATION LIMITER
Also known as: 783510327910, S1MRL

Specifications

Width: 2.200 in
Depth: 2.240 in
Material: Aluminum
Height: 3.270 in
Width: 2.200 in
Material: Aluminum
Depth: 2.240 in
Height: 3.270 in

Customer Reviews

No reviews for this product
(0)