This product may not be available in all locations.
![E22 PB E22 PB](https://rexel-cdn.com/products/image.jpg?i=B4089EAC-CC70-485E-AA7E-2FCF9252A44E&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton E22 pushbutton, Non-metallic Indicating LightHeavy-Duty, Standard actuator, Black, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Bayonet base, Green, Plastic, 120 V
Overview
Eaton E22 pushbutton, Non-metallic Indicating LightHeavy-Duty, Standard actuator, Black, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Bayonet base, Green, Plastic, 120 V
EatonÆs 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Also known as: 782114636312, E22H3X44
Specifications
Color: | Green |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Color: | Green |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)