This product has been discontinued.
Electronic Ballast, Compact Fluorescent, 3-Lamp, 40W, 120V
Item #: 102450
Cat #: QTP3X40TT5/120PSN-B
UPC: 046135503603
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Electronic Ballast, Compact Fluorescent, Programmed Rapid Start, 3-Lamp, Lamp Wattage: 40, 120 Volt, Lamp Type: FT40DL, Ballast Factor: Normal, Standard Case Qty: 20 Sylvania Part # 50360
Overview
Electronic Ballast, Compact Fluorescent, Programmed Rapid Start, 3-Lamp, Lamp Wattage: 40, 120 Volt, Lamp Type: FT40DL, Ballast Factor: Normal, Standard Case Qty: 20 Sylvania Part # 50360
Also known as: 046135503603, QTP3X40TT5/120PSN-B
Specifications
Type: | Programmed Start, Electronic |
Volts AC: | 120 |
Wattage: | 40 |
Family / Style: | Quicktronic |
Light Technology: | Fluorescent |
Type: | Programmed Start, Electronic |
Wattage: | 40 |
Light Technology: | Fluorescent |
Volts AC: | 120 |
Family / Style: | Quicktronic |
Customer Reviews
No reviews for this product
(0)