Mounting Body, EFD Type, 1-Gang, 3/4" Hub, Dead-End, Malleable Iron

Item #: 10245

Cat #: EFD175-NL-Q

UPC: 781381270854

Documents & Guides
Mounting Body, EFD Type, 1-Gang, 3/4" Hub, Dead-End, Malleable Iron, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mounting Body, EFD Type, 1-Gang, 3/4" Hub, Dead-End, Malleable Iron, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron
EFD/EFDB and EDS factory sealed control stations confine arcing of device within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment.
Also known as: 781381270854, EFD175-NL-Q

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Gangs: 1
Material: Malleable Iron
Gangs: 1
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)