9.5W BR30 LED Lamp, 50K

Item #: 1024499

Cat #: S9623

UPC: 045923096235

Documents & Guides
9.5 Watt; BR30 LED; 105 deg. Beam Angle; 5000K; Medium Base; 120 Volt; Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

9.5 Watt; BR30 LED; 105 deg. Beam Angle; 5000K; Medium Base; 120 Volt; Dimmable
Also known as: 045923096235, S9623

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 750
Shape: BR30 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Angle: 105°
Wattage: 9.500
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 750
Light Technology: LED
Angle: 105°
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Shape: BR30 (Blown Reflector)
Dimmable: Yes
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)