This product may not be available in all locations.
Push Button, Illuminated, 30mm, Extended Red Lens, Plastic, 120V AC/DC, LED
Item #: 1024487
Cat #: 9001SK2L38LRR
UPC: 785901041054
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, 30 mm, Extended Red LED/Lens, 120 Volt AC/DC, Full Guard, Plastic,1 Normally Open/Normally Closed Contact
Overview
Push Button, Illuminated, 30 mm, Extended Red LED/Lens, 120 Volt AC/DC, Full Guard, Plastic,1 Normally Open/Normally Closed Contact
This Harmony 9001SK, modular illuminated extended red push button. It has a double insulated plastic bezel and is supplied with a 120V AC/DC integral LED. This illuminated push button with integral LED and full guard provides an ergonomic and visual interface for controlling your machines. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901041054, 9001SK2L38LRR
Specifications
Color: | Red |
Size: | 30 mm |
Type: | Illuminated, Extended Pushbuttons |
Standards: | California Proposition 65 |
Color: | Red |
Type: | Illuminated, Extended Pushbuttons |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)