Indoor Model - N160126G050

Item #: 1024461

Cat #: N160126G050

UPC: 783510344382

Sign In or Register to view pricing and more.
Documents & Guides
HOF N160126G050 800 BTU 230V

Overview

HOF N160126G050 800 BTU 230V
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510344382, N160126G050

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)