W LED Step Light, Black

Item #: 1024418

Cat #: P6829-31-30K

UPC: 785247190072

Documents & Guides
LED Step Light, Indoor/Outdoor, 5 Watt, 2700K, 80 CRI, 120V, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Step Light, Indoor/Outdoor, 5 Watt, 2700K, 80 CRI, 120V, Black
The 5w, 3000K step light/wall lights is a vertical mount that mounts in a single-gang wall box. 84 CRI and 120 degree beam spread. Wet location listed so can be used indoor or outdoors.
Also known as: 785247190072, P6829-31-30K, Stairwell Fixture

Specifications

Type: Step Light
Wattage: 5
Volts AC: 120
Color: Black
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Light Technology: LED
Type: Step Light
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 5
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)