Power Relay, Open, 40A, 240VAC, 277VAC Coil, DPDT

Item #: 102436

Cat #: 700-HG42A27

UPC: 662072526071

Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, 277V AC Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, 277V AC Coil
Also known as: 662072526071, 700-HG42A27

Specifications

Volts AC Control: 277
Poles: 2
Mounting: Surface
Amps: 40
Type: Power Relay
Family / Style: 700-HG42
Volts AC Control: 277
Mounting: Surface
Type: Power Relay
Poles: 2
Amps: 40
Family / Style: 700-HG42

Customer Reviews

No reviews for this product
(0)