Eaton SPD series surge protection device

Item #: 1024233

Cat #: SPD100240S2A

UPC: 786685317342

Sign In or Register to view pricing and more.
Eaton Surge Protection Device, SPD Series, 100 kA per phase, 120/240V split single-phase rating, 150 L-N, 150 L-G, 150 N-G, 300 L-L MCOV, Internal integrated, , used with Direct bus mounted panel boards (PRL1a, 2a, 3a, 3e)

Overview

Eaton Surge Protection Device, SPD Series, 100 kA per phase, 120/240V split single-phase rating, 150 L-N, 150 L-G, 150 N-G, 300 L-L MCOV, Internal integrated, , used with Direct bus mounted panel boards (PRL1a, 2a, 3a, 3e)
EatonÆs SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.
Also known as: 786685317342, SPD100240S2A

Specifications

Type: SPD
Type: SPD

Customer Reviews

No reviews for this product
(0)